LED High Bay, 210W, 4100K, 120-277V

Item #: 864892
Cat #: ILH210LED4L
UPC: 765364923128
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 210W, 4100K, 120-277VLED High Bay, 210W, 4100K, 82 CRI, 27,000 Lumens, Multi-Volt, 10-100% Dimming, Life: 200,000 Hours. Currently DLC Listed.

Overview

LED High Bay, 210W, 4100K, 120-277VLED High Bay, 210W, 4100K, 82 CRI, 27,000 Lumens, Multi-Volt, 10-100% Dimming, Life: 200,000 Hours. Currently DLC Listed.
Also known as: 765364923128, ILH210LED4L

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 210
Lumens: 27000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 4100 (Cool White)
Lumens: 27000
Light Technology: LED
Standards: DLC Listed (Standard)
Wattage: 210
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)