Control Tower Stack Light, Size: 50mm, 10cm Pole Mount

Item #: 86489

Cat #: 855EP-B24Y3Y5Y4

UPC: 611320861914

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Housing/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Housing/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855E Series.
Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. Bulletin 855E stack lights are designed to communicate application status, alerting workers to critical equipment and system needs. Catalog item 855EP-B24Y3Y5Y4 is a Control Tower stack light from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.
Also known as: 611320861914, 855EP-B24Y3Y5Y4

Specifications

Volts DC: 24
Volts AC: 24
Wattage: 250
Volts DC: 24
Wattage: 250
Volts AC: 24

Customer Reviews

No reviews for this product
(0)