This product may not be available in all locations.
2
more

20A, 1P, 120/240V, Type QC, 10 kAIC, Ground Fault CB
Item #: 864523
Cat #: QCGFT1020
UPC: 786680130618
Documents & Guides
20 Amp, 1-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 1-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
TYPE QC, 5MA GF BREAKER 20A /1 POLE 120/240V, 10KAIC Catalog#:QCGFT1020 TYPE QC, 5MA GF BREAKER 20A /1 POLE 120/240V, 10KAIC
Also known as: 786680130618, QCGFT1020
Specifications
Mounting: | Panel |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating DC: | 10 kA |
Mounting: | Panel |
Amps: | 20 |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)