4.5W B13 LED Lamp, 27K

Item #: 864503

Cat #: 6.5B13/2700-E26-DIM-8/1

UPC: 046677452810

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 6.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear. *Philips Part #452813 DIAMONDSPARK MDL# 9290011121 60W Equivalent.

Overview

Dimmable LED Lamp, 6.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear. *Philips Part #452813 DIAMONDSPARK MDL# 9290011121 60W Equivalent.
Also known as: 046677452810, 6.5B13/2700-E26-DIM-8/1

Specifications

Color: Clear
Lumens: 530
Base: Medium Screw (E26)
Volts AC: 120
Shape: B13 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Shape: B13 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 530
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)