Dottie Rmc10243 10-24 X 3 Round Head

Item #: 864481

Cat #: RMC10243

UPC: 781002558699

Sign In or Register to view pricing and more.
Documents & Guides
10-24 X 3 Round Head Slotted/phillips Machine Zinc

Overview

10-24 X 3 Round Head Slotted/phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558699, RMC10243

Specifications

Screw Head: Round
Size: # 10
Drive: Phillips, Slotted
Length: 3 in
Material: Steel
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Size: # 10
Length: 3 in

Customer Reviews

No reviews for this product
(0)