LED Area Luminaire, 66 Watt, 11800 Lumen, 5000K, 120-277V

Item #: 864413

Cat #: ARE-EDG-5M-DA-06-E-UL-BZ-700

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 66 Watt, 11800 Lumen, 5000K, 120-277 Volt, Bronze Finish

Overview

LED Area Luminaire, 66 Watt, 11800 Lumen, 5000K, 120-277 Volt, Bronze Finish
Also known as: ARE-EDG-5M-DA-06-E-UL-BZ-700

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Type: Area Light
Wattage: 66
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Area Light
Color: Bronze
Volts AC: 120, 277
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)