LED Flood Luminaire, 5700K, 70 Deg, Bronze, 120-277V

Item #: 864403

Cat #: FLD-EDG-70-AA-06-E-UL-BZ-700

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Luminaire, 5700K, 70 Degree, Bronze, 120-277 Volt, Adjustable Arm Mounting

Overview

LED Flood Luminaire, 5700K, 70 Degree, Bronze, 120-277 Volt, Adjustable Arm Mounting
Also known as: FLD-EDG-70-AA-06-E-UL-BZ-700

Specifications

Color Temperature: 5700 (Bright White)
Mounting: Knuckle
Color: Bronze
Wattage: 134
Material: Aluminum
Light Technology: LED
Color Temperature: 5700 (Bright White)
Color: Bronze
Material: Aluminum
Mounting: Knuckle
Wattage: 134
Light Technology: LED

Customer Reviews

No reviews for this product
(0)