15A, 125V SmartlockPro Slim Combination GFCI, White

Item #: 864328

Cat #: GFSW1-W

UPC: 078477714768

Documents & Guides
15 Amp, 125 Volt, Decora Style GFCI, Single-Pole / 5-15R AC Combination Switch, Tamper Resistant, Back & Side Wired, Self-Testing, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, Decora Style GFCI, Single-Pole / 5-15R AC Combination Switch, Tamper Resistant, Back & Side Wired, Self-Testing, White
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477714768, GFSW1-W

Specifications

Volts AC: 120
Amps: 15
Color: White
Type: Self Testing
Volts AC: 120
Color: White
Amps: 15
Type: Self Testing

Customer Reviews

No reviews for this product
(0)