Selector Switch, 3 Position, Spring Return from Left, White Knob

Item #: 86428

Cat #: 800H-JR4B

UPC: 662073630760

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Left, 30 mm, White Standard Knob, Plastic, Type 4/4X/13

Overview

Selector Switch, 3 Position, Spring Return from Left, 30 mm, White Standard Knob, Plastic, Type 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR4B from Rockwell Automation® is a white, three-position, 30 mm selector switch. It is a standard knob spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073630760, 800H-JR4B

Specifications

Amps: 10
Size: 30 mm
Material: Plastic
Color: White
Type: 3 Position, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Material: Plastic
Type: 3 Position, Selector Switch
Size: 30 mm
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)