DuraBoxx FG Enclosure, Screw Cover, 5x9x4

Item #: 864215

Cat #: D594W

UPC: 785928906114

Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 5" x 9" x 4", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 5" x 9" x 4", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906114, D594W

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Width: 9 in
Height: 5 in
Size: 5 x 9 x 4 in
Depth: 4 in
Material: Fiberglass
Height: 5 in
Color: Gray
Width: 9 in
Size: 5 x 9 x 4 in

Customer Reviews

No reviews for this product
(0)