Well Light, Landscape, 36W, 12V, Black

Item #: 86419

Cat #: 15088BK

UPC: 783927150941

Sign In or Register to view pricing and more.
Documents & Guides
Well Light, Landscape, 36 Watt, 12 Volt, Black, Width: 5-1/2 in

Overview

Well Light, Landscape, 36 Watt, 12 Volt, Black, Width: 5-1/2 in
36-WATT PAR 36 WELL LIGHT - Versatile design with reversible support sleeve to accommodate uplighting when flush mounted or angled lighting effects when semi-recessed. Stainless steel yolk design holds light source securely at desired angle.
Also known as: 783927150941, 15088BK

Specifications

Volts AC: 12
Color: Black
Wattage: 36
Diameter: 5 1/2 in
Volts AC: 12
Wattage: 36
Color: Black
Diameter: 5 1/2 in

Customer Reviews

No reviews for this product
(0)