90 DEGREE ELBOW TOP OPENING

Item #: 864131

Cat #: 1485C9N

UPC: 623980450605

Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, 90 Elbow, Top Open - Fits 4 x 4 - Steel/Gray

Overview

N12 Wireway, 90 Elbow, Top Open - Fits 4 x 4 - Steel/Gray
Also known as: 623980450605, 1485C9N

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)