Enclosure, NEMA 4x, 7" x 7" x 5", Screw Cover, Gray, Polycarbonate

Item #: 864057

Cat #: VM775K

UPC: 635394550970

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4x, 7 x 7 x 5 Inch, Screw Cover, Gray, Polycarbonate

Overview

Enclosure, NEMA 4x, 7 x 7 x 5 Inch, Screw Cover, Gray, Polycarbonate
Also known as: 635394550970, VM775K

Specifications

Width: 7 in
Depth: 5 in
Height: 7 in
Mounting: Surface
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 7 in
Height: 7 in
Color: Gray
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Mounting: Surface
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)