Sign In or Register to view pricing and more.
Documents & Guides
11650 #6-32 X 1 1/2 Truss Head slotted/phillips Combo Machine Screw
Overview
11650 #6-32 X 1 1/2 Truss Head slotted/phillips Combo Machine Screw
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002116509, TMC632112
Specifications
Length: | 1 1/2 in |
Screw Head: | Truss |
Drive: | Phillips, Slotted |
Size: | # 6 |
Material: | Steel |
Length: | 1 1/2 in |
Drive: | Phillips, Slotted |
Material: | Steel |
Screw Head: | Truss |
Size: | # 6 |
Customer Reviews
No reviews for this product
(0)