Ground Clamp, Type U-Bolt, 2/0 - 4 AWG, Pipe 3-1/2", Rod 3-1/2 to 4"

Item #: 863957

Cat #: GPL-51

UPC: 783669262964

Sign In or Register to view pricing and more.
Ground Clamp, U-Bolt, 2/0 - 4 AWG, Pipe 3-1/2 Inch, Ground Rod 3-1/2 to 4 Inch, Bronze/Copper Alloy

Overview

Ground Clamp, U-Bolt, 2/0 - 4 AWG, Pipe 3-1/2 Inch, Ground Rod 3-1/2 to 4 Inch, Bronze/Copper Alloy
Also known as: 783669262964, GPL-51

Specifications

Material: Copper, Bronze
Diameter: 3 1/2 in, 4 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Material: Copper, Bronze
Standards: California Proposition 65
Diameter: 3 1/2 in, 4 in
Allowable Gauge Range: 4 - 2/0

Customer Reviews

No reviews for this product
(0)