Enclosure, NEMA 3R, Screw Cover, Moisture Proof
Item #: 863875
Cat #: WA060804GSCG
UPC: 786725848645
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 6 x 8 x 4 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 6 x 8 x 4 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725848645, WA060804GSCG
Specifications
Color: | Gray |
Size: | 6 x 8 x 4 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Size: | 6 x 8 x 4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)