855BM 120 MM BEACON

Item #: 86374

Cat #: 855BM-N24DH6

UPC: 781180118142

Sign In or Register to view pricing and more.
Documents & Guides
AB 855BM-N24DH6 855BM 120 MM BEACON

Overview

AB 855BM-N24DH6 855BM 120 MM BEACON
Also known as: 781180118142, 855BM-N24DH6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Shape: Round
Color: Blue
Volts AC: 24
Volts DC: 24
Shape: Round

Customer Reviews

No reviews for this product
(0)