![LTRI RF32UQT140 32W 1X4-2 LED RF QC LTRI RF32UQT140 32W 1X4-2 LED RF QC](https://rexel-cdn.com/products/ltrrf32uqt140.jpg?i=0E98A8BE-C793-4B1B-8373-CA9B41ACA9CB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LTRI RF32UQT140 32W 1X4-2 LED RF QC 120-277V 4000K 85000H
Overview
LTRI RF32UQT140 32W 1X4-2 LED RF QC 120-277V 4000K 85000H
Also known as: 706762701901, RF32UQT140
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Dimmable: | No |
Volts AC: | 120-277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)