ReflectOrs For Photo Sensor

Item #: 86371

Cat #: 92-100

UPC: 662468503570

Sign In or Register to view pricing and more.
Documents & Guides
AB 92-100 REFLECTORS FOR

Overview

AB 92-100 REFLECTORS FOR
Also known as: 662468503570, 92-100

Specifications

Type: Wireway, Screw Cover, Lay-In
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Type: Wireway, Screw Cover, Lay-In
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)