Wall Lantern, Outdoor, 1-Light, 75W, White

Item #: 86369

Cat #: P5602-30

UPC: 785247560233

Documents & Guides
Wall Lantern, Outdoor, 1-Light, 75 Watt, Base: Medium Screw (E26), Length: 7-1/4 inch, Finish: White, Family: Utility Lantern
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Lantern, Outdoor, 1-Light, 75 Watt, Base: Medium Screw (E26), Length: 7-1/4 inch, Finish: White, Family: Utility Lantern
Also known as: 785247560233, P5602-30

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: White
Mounting: Wall
Length: 7.250 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Wattage: 75
Color: White
Length: 7.250 in

Customer Reviews

No reviews for this product
(0)