Breaker, Molded Case, Lug Kit, 125A, 14-2AWG, Multi, Cu, EG Frame

Item #: 863689

Cat #: 3TA125E3K

UPC: 782116125456

Sign In or Register to view pricing and more.
Multiwire Line and Load Terminals, Aluminum, 6 Wires per Terminal, Cu Wire, Wire Size Range: 14-2 AWG. For 125 Amp EG-Frame Breakers.

Overview

Multiwire Line and Load Terminals, Aluminum, 6 Wires per Terminal, Cu Wire, Wire Size Range: 14-2 AWG. For 125 Amp EG-Frame Breakers.
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116125456, 3TA125E3K

Specifications

Poles: 3
Allowable Gauge Range: 14 - 2
Poles: 3
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)