1 Light Utility Wall Lantern, Black
Item #: 86367
Cat #: P5602-31
UPC: 785247560240
Sign In or Register to view pricing and more.
Documents & Guides
One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
An outdoor "jelly jar" utility wall lantern featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Also known as: 785247560240, P5602-31
Specifications
Base: | Medium Screw (E26) |
Color: | Black |
Mounting: | Wall |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Mounting: | Wall |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)