Fuse, 200A, Automotive, 32VDC, Stud Mount, Bulk Pack

Item #: 863618

Cat #: BK/AMG-200

UPC: 051712900454

Documents & Guides
Fuse, 200 Amp, Automotive, 32 Volt DC, Stud Mount, 100 per Bulk Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 200 Amp, Automotive, 32 Volt DC, Stud Mount, 100 per Bulk Pack
Also known as: 051712900454, BK/AMG-200

Specifications

Amps: 200
Volts DC: 32
Color: Black
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Amps: 200
Color: Black
Interrupt Rating DC: 1 kA
Volts DC: 32
Mounting: Bolt On
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)