Single Flush Receptacle, 30A, 125/250V, 3P4W, L15-30R

Item #: 863583

Cat #: HBL2720RT

UPC: 783585234533

Sign In or Register to view pricing and more.
Documents & Guides
Single Flush Receptacle, 30A, 125/250V, 3P4W, NEMA L15-30R

Overview

Single Flush Receptacle, 30A, 125/250V, 3P4W, NEMA L15-30R
Environmental Conditions: Indoor Dry Unless Protected By Additional Means
Also known as: 783585234533, HBL2720RT

Specifications

Mounting: Screw
Color: Black
Amps: 30
NEMA Configuration: L15-30R
Mounting: Screw
Amps: 30
Color: Black
NEMA Configuration: L15-30R

Customer Reviews

No reviews for this product
(0)