Limit Switch, Body Only, 2P, 2NO/2NC, Compact, 10A, 600VAC

Item #: 86357

Cat #: E50SB

UPC: 782113290683

Documents & Guides
Limit Switch Body, Double Pole, Full Size, Heavy Duty (E50), Contacts: 2 N.O. & 2 N.C. Indicating Light: None. Plugs into Receptacle.
Sign In or Register to view pricing and more.

Overview

Limit Switch Body, Double Pole, Full Size, Heavy Duty (E50), Contacts: 2 N.O. & 2 N.C. Indicating Light: None. Plugs into Receptacle.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113290683, E50SB

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Mounting: Surface
Type: Limit Switch Body
Poles: 2
Volts AC: 300
Type: Limit Switch Body
Amps: 10
Mounting: Surface

Customer Reviews

No reviews for this product
(0)