Limit Switch Operator, Adjustable Lever, 1" to 3.75", Wide Roller

Item #: 86350

Cat #: E50KL537

UPC: 782113290904

Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 To 3.75 Inches (25.4 To 95.2 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch Operator, Adjustable Roller Type, 1.0 To 3.75 Inches (25.4 To 95.2 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller
Also known as: 782113290904, E50KL537

Specifications

Type: Limit Switch, Adjustabel Roller, Accessory, Operator
Width: 1 in
Mounting: Device
Length: 1 in , 3.750 in
Material: Nylatron
Type: Limit Switch, Adjustabel Roller, Accessory, Operator
Mounting: Device
Material: Nylatron
Width: 1 in
Length: 1 in , 3.750 in

Customer Reviews

No reviews for this product
(0)