Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Gray
Item #:
863499
Cat #:
NTLV-600-277-GR
UPC:
027557024099
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray
Overview
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in gray
Also known as: 027557024099, NTLV-600-277-GR
Specifications
Wattage: | 450 |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Volts AC: | 277 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Family / Style: | Nova T |
Wattage: | 450 |
Volts AC: | 277 |
Color: | Gray |
Family / Style: | Nova T |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Mounting: | Surface |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)