Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 3/4" Trade Size. Color Black.
Overview
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 3/4" Trade Size. Color Black.
For use with non-metallic liquid-tight conduit, type B only. 45° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Also known as: 018997061348, NMLT4575BL
Specifications
Diameter: | 3/4 in |
Material: | Plastic |
Diameter: | 3/4 in |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)