20A, 120/125V, Tamper Resistant Receptacle, Biscuit

Item #: 863440

Cat #: SCR-20-HDTR-BI

UPC: 027557782784

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Biscuit

Overview

20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Biscuit
Claro, Satin, Half tamper resistant receptacle, 20A/125V in biscuit
Also known as: 027557782784, SCR-20-HDTR-BI

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Volts AC: 120, 125
Amps: 20
Color: Biscuit
Mounting: Insert
Volts AC: 120, 125
Color: Biscuit
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 20

Customer Reviews

No reviews for this product
(0)