Blanking Module Plate, 1 Units, 19" W, Black, HotLok, Plastic

Item #: 863435

Cat #: 14171-310

UPC: 703957366907

Documents & Guides
Blanking Module Plate, 1 Units, 19 Inch Width, Black, HotLok, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Blanking Module Plate, 1 Units, 19 Inch Width, Black, HotLok, Plastic
Also known as: 703957366907, 14171-310

Specifications

Mounting: Rack
Type: Rack, Blanking Plate
Color: Black
Width: 19 in
Material: Plastic
Size: 1RMU
Mounting: Rack
Color: Black
Material: Plastic
Type: Rack, Blanking Plate
Width: 19 in
Size: 1RMU

Customer Reviews

No reviews for this product
(0)