Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Nylatron

Item #: 86341

Cat #: E50KL200

UPC: 782113297866

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller

Overview

Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113297866, E50KL200

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 1 1/2 in
Mounting: Device
Material: Nylatron
Diameter: 0.750 in
Length: 1 1/2 in
Material: Nylatron
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device

Customer Reviews

No reviews for this product
(0)