This product may not be available in all locations.
![Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Metal Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Metal](https://rexel-cdn.com/products/cute50kl355.jpg?i=41CA7CCF-0600-429D-A342-E4DE69FE09BD&f=420)
Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Metal
Item #: 86338
Cat #: E50KL355
UPC: 782113297880
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller
Overview
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller
Also known as: 782113297880, E50KL355
Specifications
Diameter: | 0.750 in |
Type: | Limit Switch, Fixed Roller, Operator |
Length: | 1 1/2 in |
Mounting: | Device |
Diameter: | 0.750 in |
Length: | 1 1/2 in |
Type: | Limit Switch, Fixed Roller, Operator |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)