Air Conditioner for Enclosure, 230V, 1700 BTU

Item #: 863312

Cat #: S060526G050

UPC: 783510281670

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, SpectraCool SlimFit Series, 230 Volt, 1700 BTU, 50/60HZ, 500 Watt, Dimensions 21.60 x 11.00 x 8.10 Inch, Steel with Gray Powder Coat Finish

Overview

Air Conditioner for Enclosure, SpectraCool SlimFit Series, 230 Volt, 1700 BTU, 50/60HZ, 500 Watt, Dimensions 21.60 x 11.00 x 8.10 Inch, Steel with Gray Powder Coat Finish
SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.
Also known as: 783510281670, S060526G050

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)