TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, toggle switch, 0.63…1 A

Item #: 863147

Cat #: GV2RT05

UPC: 785901659082

Sign In or Register to view pricing and more.
TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, toggle switch, 0.63…1 A, screw clamp terminals

Overview

TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, toggle switch, 0.63…1 A, screw clamp terminals
TeSys GV motor circuit breaker, 3 poles (3P), 1A/690V, for high starting current peak motor applications 0.25-0.37kW@400V. It provides a thermal-magnetic protection with a thermal setting range 0.63-1A, a magnetic tripping level at 20xIn, high breaking capacity Icu 100kA. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. It can be used for protection of 3-phase transformer applications. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901659082, GV2RT05

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 0.630 - 1
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 0.630 - 1

Customer Reviews

No reviews for this product
(0)