Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, Dimmable, 3 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: 2-Pin (GU4), Lumens: 200, Color Temperature: 2700K, Beam Angle: Narrow Flood 30 Degree
Overview
LED Lamp, Dimmable, 3 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: 2-Pin (GU4), Lumens: 200, Color Temperature: 2700K, Beam Angle: Narrow Flood 30 Degree
Also known as: 028672407132, 3MR11/827NF30
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Wattage: | 3 |
Lumens: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU4) |
Angle: | 30° |
Shape: | MR16 (Mini Reflector) |
Wattage: | 3 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Angle: | 30° |
Volts AC: | 12 |
Lumens: | 200 |
Light Technology: | LED |
Base: | 2-Pin (GU4) |
Customer Reviews
No reviews for this product
(0)