GRN 745SP-1D DIE, COND, SPEED, SS 1

Item #: 863097

Cat #: 745SP-1D

UPC: 783310016700

Sign In or Register to view pricing and more.

Overview

GREENLEE 745SP-1D DIE
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available for Stainless Steel - 1/2" to 2" conduit size Mild Steel - 1/2" to 4" conduit size Metric ISO-16 to ISO-63 22mm & 30mm for Oil tight push buttons.
Also known as: 783310016700, 745SP-1D

Specifications

Color: Metallic
Diameter: 1.362 in
Material: Carbon Steel
Color: Metallic
Material: Carbon Steel
Diameter: 1.362 in

Customer Reviews

No reviews for this product
(0)