Analog Cable Connection Products, 2.5 M (8.2 FT), 1756-IR8TI -IT6I

Item #: 863088

Cat #: 1492-ACABLE025YC

UPC: 887172417344

Sign In or Register to view pricing and more.
Documents & Guides
Analog Cable Connection Products, 2.5 M (8.2 FT), 1756-IR8TI -IT6I -IT6I2

Overview

Analog Cable Connection Products, 2.5 M (8.2 FT), 1756-IR8TI -IT6I -IT6I2
Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM. All of the pre-wired cables use #22 AWG wire and are 100% tested for continuity to make a perfect connection every time. 
Also known as: 887172417344, 1492-ACABLE025YC

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22
Length: 2.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22
Conductors: 9 Pair
Type: Analog Cable
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)