LED Area Light, 6000 Lumen, 58 Watt, 100-277 VAC, 5000K

Item #: 863038

Cat #: HZC9C2N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Area Light, 360°, 6000 Lumen, 58 Watt, 100 - 277 Volt AC, 5000K, Glass - Clear, 10' [3 meter] Power Cable, Gray, [UL 844 Class I Div. 1]

Overview

SafeSite LED Area Light, 360°, 6000 Lumen, 58 Watt, 100 - 277 Volt AC, 5000K, Glass - Clear, 10' [3 meter] Power Cable, Gray, [UL 844 Class I Div. 1]
Also known as: HZC9C2N

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 58
Lumens: 6000
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 58
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 6000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)