Operator Interface, 12" Color, Touch Screen, 24VDC, Single Ethernet

Item #: 862953

Cat #: 2711P-T12W21D8S

UPC: 887172715433

Documents & Guides
Operator Interface, 12 Inch WXGA Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with Single Ethernet, Windows CE OS License, Standard Model
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Interface, 12 Inch WXGA Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with Single Ethernet, Windows CE OS License, Standard Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 887172715433, 2711P-T12W21D8S

Specifications

Mounting: Panel
Volts DC: 24
Size: 12 in
Type: Operator Interface
Mounting: Panel
Size: 12 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)