This product has been discontinued.
Luminaire Disconnect, 18 to 12 AWG, 3-Wire, 6 Amp/600V Max
Item #: 8629
Cat #: 30-383XJ
UPC: 783250702657
Sign In or Register to view pricing and more.
Documents & Guides
Luminaire Disconnect, 3-Wire, 6 Amp/600V Max, Conductor Range: 18-12 AWG Solid, Color: Orange. Package of 50.
Overview
Luminaire Disconnect, 3-Wire, 6 Amp/600V Max, Conductor Range: 18-12 AWG Solid, Color: Orange. Package of 50.
Also known as: 783250702657, 30-383XJ
Specifications
Material: | Polycarbonate |
Color: | Orange |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 14 |
Material: | Polycarbonate |
Volts AC: | 600 |
Color: | Orange |
Allowable Gauge Range: | 18 - 14 |
Customer Reviews
No reviews for this product
(0)