Enclosure, SOHO Access, 14" H X 14.25" W X 3.75" D, Shorting Bar

Item #: 862811

Cat #: SAE-14SB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Enclosure, SOHO Access, 14 Inch Height X 14.25 Inch Width X 3.75 Inch Depth, Shorting Bar, White

Overview

Enclosure, SOHO Access, 14 Inch Height X 14.25 Inch Width X 3.75 Inch Depth, Shorting Bar, White
Also known as: SAE-14SB

Specifications

Mounting: Flush
Material: Plastic
Color: White
Height: 14 in
Width: 14.250 in
Depth: 3.750 in
Mounting: Flush
Color: White
Width: 14.250 in
Material: Plastic
Height: 14 in
Depth: 3.750 in

Customer Reviews

No reviews for this product
(0)