Single Receptacle, 20A, 125V, 5-20R, Light Almond

Item #: 8627

Cat #: 5801-T

UPC: 078477271247

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Light Almond.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Light Almond.
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477271247, 5801-T

Specifications

Type: Grounding, Commercial Grade, Single Receptacle
Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Commercial Grade, Single Receptacle
Volts AC: 120
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)