Disconnect Switch, HD, Fusible, 2P, 3 Wire, 60A, 600VAC, NEMA 12

Item #: 862626

Cat #: TH2262MDC

UPC: 783164129731

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 60 Amp, 600 Volt AC, NEMA 12, Mill Duty

Overview

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 60 Amp, 600 Volt AC, NEMA 12, Mill Duty
Also known as: 783164129731, TH2262MDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 12
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)