Enclosure, NEMA 4/12, Concept Series, 42 x 30 x 10", Steel/Gray

Item #: 862537

Cat #: CSD423010

UPC: 783510294243

Sign In or Register to view pricing and more.
Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 42 x 30 x 10 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 42 x 30 x 10 Inch, Steel With Gray Powder Coat Finish
nVent HOFFMAN HOFCSD423012 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294243, CSD423010

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 30 in
Height: 42 in
Depth: 10 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 42 in
Material: Steel
Width: 30 in
Depth: 10 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)