This product may not be available in all locations.

Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #: 862524
Cat #: 1585J-M8CBJM-0M15
UPC: 885630886008
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.15 meter
Sign In or Register to view pricing and more.
No associated products found.
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.15 meter
1585 Ethernet Cables Cat5e, 100BASE-TX, 100 Mbit/s, 8 Conductors, RJ45, Straight Male, Standard, RJ45, Straight Male, Teal PVC, Shielded, PVC General Purpose.
Also known as: 885630886008, 1585J-M8CBJM-0M15
Specifications
Type: | Connection Cable |
Color: | Teal |
Jacket: | TPE, Thermoplastic Elastomer |
Conductors: | 4 Pair |
Length: | 0.150 m |
Type: | Connection Cable |
Jacket: | TPE, Thermoplastic Elastomer |
Length: | 0.150 m |
Color: | Teal |
Conductors: | 4 Pair |
Customer Reviews
No reviews for this product
(0)