This product may not be available in all locations.
Sensor, Photoelectric, Standard Diffuse, 18mm, 10 - 30VDC, 30mA
Item #: 86248
Cat #: 42CM-D2MPAE-D4
UPC: 781180472503
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 30 mA, Light Output/Dark Output Complementary, 0.1 m Sensing Distance, 4 Pin Micro M12 Connector
Sign In or Register to view pricing and more.
Overview
Sensor, Photoelectric, Standard Diffuse, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 30 mA, Light Output/Dark Output Complementary, 0.1 m Sensing Distance, 4 Pin Micro M12 Connector
Also known as: 781180472503, 42CM-D2MPAE-D4
Specifications
Diameter: | 18 mm |
Type: | Standard Diffuse, Sensor |
Amps: | 0.030 |
Volts DC Range: | 10 - 30 |
Diameter: | 18 mm |
Amps: | 0.030 |
Type: | Standard Diffuse, Sensor |
Volts DC Range: | 10 - 30 |
Customer Reviews
No reviews for this product
(0)