Horn, Siren, 120V, 60Hz

Item #: 86243

Cat #: 5520-N5

UPC: 782640280409

Sign In or Register to view pricing and more.
Documents & Guides
Duotronic Horn, High dB, Electronic Sound, 120 Volt, 60 Hz

Overview

Duotronic Horn, High dB, Electronic Sound, 120 Volt, 60 Hz
D2 Class audible signal can function as either a horn or siren by setting an internal, tamper proof switch. Low current, high performance, high decibel signal which may be coded or used as a continuous alarm.
Also known as: 782640280409, 5520-N5

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Volts AC: 120
Color: Gray
Mounting: Surface

Customer Reviews

No reviews for this product
(0)