Push-Button, Metal, Illuminated, 41mm Mushroom, Green, 30mm, 3 Pos, Push/Pull

Item #: 862298

Cat #: 9001KR8P38LGG

UPC: 389119001239

Sign In or Register to view pricing and more.
Push-Button, Harmony 9001K, Metal, Illuminated, 41 mm Mushroom, Green, 30 mm, 3 Positions, Push/Pull, Return to Center, LED Green, 120 Volt AC

Overview

Push-Button, Harmony 9001K, Metal, Illuminated, 41 mm Mushroom, Green, 30 mm, 3 Positions, Push/Pull, Return to Center, LED Green, 120 Volt AC
This green illuminated push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 389119001239, 9001KR8P38LGG

Specifications

Type: Push/Pull, Mushroom Head Pushbuttons
Size: 30 mm
Diameter: 41 mm
Standards: California Proposition 65
Type: Push/Pull, Mushroom Head Pushbuttons
Diameter: 41 mm
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)