16W U-Bent LED Lamp, 40K

Item #: 862273

Cat #: 16T8U6G4/840/DIR

UPC: 028672408481

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 16 Watt U-Bent, 1800 Lumen, 4000K, 80CRI, 120-277 Volt, Medium Bi-Pin G13, Compatible with Instant Start Ballasts, No rewiring

Overview

LED T8 16 Watt U-Bent, 1800 Lumen, 4000K, 80CRI, 120-277 Volt, Medium Bi-Pin G13, Compatible with Instant Start Ballasts, No rewiring
Also known as: 028672408481, 16T8U6G4/840/DIR

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Length: 22.4 in
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.4 in
Color Temperature: 4000 (Cool White)
Wattage: 16
Dimmable: No
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)