800T 30 MM PUSH-BUTTON

Item #: 86222

Cat #: 800T-N156

UPC: 781180184932

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-N156 800T 30 MM PUSH-BUTTON

Overview

AB 800T-N156 800T 30 MM PUSH-BUTTON
Also known as: 781180184932, 800T-N156

Specifications

Width: 60 in
Depth: 16 in
Color: Gray
Type: Two Door, Hinged Cover, Floor Standing
Mounting: Floor
Height: 72 in
Material: Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 12
Width: 60 in
Color: Gray
Mounting: Floor
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 16 in
Type: Two Door, Hinged Cover, Floor Standing
Height: 72 in
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)